Motion
C2040SSHP100

TSUBAKI (UST)
C2040SSHP100

C2040SSHP100
MI ITEM #08727756
MFR #C2040SSHP100
List Price$168.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040SSHP100

C2040SSHP100
MI ITEM #08727756
MFR #C2040SSHP100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.77/ft for your price

Overview

Mfr description
C2040SS HOLLOW PIN 100FT REEL

Specifications

  • Series
    Corrosion Resistant
  • Chain Size & Pitch
    2040 / 1 in
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    100 ft
  • Material Specification
    Type 304
  • Inside Width
    0.312 in
  • Pin Diameter
    0.224 in
  • Roller Diameter
    0.312 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    2040 / 1 in
  • Roller Width
    0.312 in
  • Weight
    0.30 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text