Motion
C2050SSHPCL

TSUBAKI (UST)
C2050SSHPCL

Roller Chain Link - Hollow Pin, Stainless Steel Material
Mi Item #08727757
MFR #C2050SSHPCL
Price$61.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050SSHPCL

Roller Chain Link - Hollow Pin, Stainless Steel Material
Mi Item #08727757
MFR #C2050SSHPCL

Mfr description
C2050SS HOLLOW PIN CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.89/each

Specifications

Dimensions

  • Inside Width
    0.3750 in, 9.52 mm
  • Pin Diameter
    0.200 in
  • Pitch
    1-1/4 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.07 lb

Details

  • Chain Construction
    Hollow Pin
  • Chain Number
    C2050
  • Chain Number & Pitch
    C2050 / 1-1/4 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2050SSHPCL
  • Material
    Stainless Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    50
  • Standards Met
    ASME B29
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)