Motion
C2060SSHPOL

TSUBAKI (UST)
C2060SSHPOL

C2060SSHPOL
Mi Item #08727760
MFR #C2060SSHPOL
Price$153.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060SSHPOL

C2060SSHPOL
Mi Item #08727760
MFR #C2060SSHPOL

Mfr description
C2060SS HOLLOWPIN OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.47/each

Specifications

Dimensions

  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.13 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)