Motion
C2060SSHP100

TSUBAKI (UST)
C2060SSHP100

C2060SSHP100
MI ITEM #08727762
MFR #C2060SSHP100
Price$255.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060SSHP100

C2060SSHP100
MI ITEM #08727762
MFR #C2060SSHP100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$255.15/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.330 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.91 lb

Details

  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29

Overview

Mfr description
C2060SS HOLLOW PIN 100FT REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought