Motion
C2080SSHPOL

TSUBAKI (UST)
C2080SSHPOL

C2080SSHPOL
MI ITEM #08727764
MFR #C2080SSHPOL
List Price$293.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080SSHPOL

C2080SSHPOL
MI ITEM #08727764
MFR #C2080SSHPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.48/each for your price

Overview

Mfr description
C2080SS HOLLOWPIN OFFSET LINK

Specifications

  • Number Of Strands Across
    2
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.225 in
  • Standards Met
    ISO 606
  • Weight
    0.11 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Plate Thickness
    0.070 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text