Motion
C2042SSHPOL

TSUBAKI (UST)
C2042SSHPOL

C2042SSHPOL
MI ITEM #08727765
MFR #C2042SSHPOL
List Price$93.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2042SSHPOL

C2042SSHPOL
MI ITEM #08727765
MFR #C2042SSHPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.22/each for your price

Overview

Mfr description
C2042SS HOLLOW PIN OFFSET LINK

Specifications

  • Number Of Strands Across
    2
  • Pin Diameter
    0.401 in
  • Standards Met
    ISO 606
  • Weight
    0.60 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Plate Thickness
    0.134 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text