Motion
C2052SSHPOL

TSUBAKI (UST)
C2052SSHPOL

C2052SSHPOL
MI ITEM #08727766
MFR #C2052SSHPOL
Price$136.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2052SSHPOL

C2052SSHPOL
MI ITEM #08727766
MFR #C2052SSHPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.65/each

Specifications

Dimensions

  • Pin Diameter
    0.901 in
  • Plate Thickness
    0.315 in
  • Weight
    4.40 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606

Overview

Mfr description
C2052SS HOLLOW PIN OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought