Motion
C2062SSHPOL

TSUBAKI (UST)
C2062SSHPOL

C2062SSHPOL
MI ITEM #08727767
MFR #C2062SSHPOL
List Price$199.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2062SSHPOL

C2062SSHPOL
MI ITEM #08727767
MFR #C2062SSHPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.91/each for your price

Overview

Mfr description
C2062SS HOLLOW PIN OFFSET LINK

Specifications

  • Number Of Strands Across
    2
  • Roller Diameter
    1.550 in
  • Pin Diameter
    0.901 in
  • Standards Met
    ISO 606
  • Weight
    4.40 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text