Motion
C2082SSHPOL

TSUBAKI (UST)
C2082SSHPOL

C2082SSHPOL
MI ITEM #08727769
MFR #C2082SSHPOL
Price$391.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082SSHPOL

C2082SSHPOL
MI ITEM #08727769
MFR #C2082SSHPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$391.17/each

Specifications

Dimensions

  • Link Plate Thickness
    0.070 in
  • Pin Diameter
    0.701 in
  • Plate Thickness
    0.248 in
  • Weight
    3.39 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606

Overview

Mfr description
C2082SS HOLLOWPIN OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought