Motion
200HTCLPF

TSUBAKI (UST)
200HTCLPF

200HTCLPF
MI ITEM #08727773
MFR #200HTCLPF
Price$221.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200HTCLPF

200HTCLPF
MI ITEM #08727773
MFR #200HTCLPF

Mfr description
200HT P/F CONN LINK COT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.07/each

Specifications

Dimensions

  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.375 in
  • Plate Thickness
    0.156 in
  • Weight
    0.81 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    100
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)