Motion
A2050NPCLSC

TSUBAKI (UST)
A2050NPCLSC

A2050NPCLSC
MI ITEM #08727776
MFR #A2050NPCLSC
Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2050NPCLSC

A2050NPCLSC
MI ITEM #08727776
MFR #A2050NPCLSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.03/each

Specifications

Dimensions

  • Pin Diameter
    0.375 in
  • Weight
    0.64 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    100
  • Standards Met
    ASME B29

Overview

Mfr description
A2050NP CONN LINK SC TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought