Motion
A2060NPOL

TSUBAKI (UST)
A2060NPOL

A2060NPOL
MI ITEM #08727777
MFR #A2060NPOL
Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2060NPOL

A2060NPOL
MI ITEM #08727777
MFR #A2060NPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.09/each

Specifications

Dimensions

  • Link Plate Thickness
    0.070 in
  • Pin Diameter
    0.234 in
  • Plate Thickness
    0.094 in
  • Weight
    0.07 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29

Overview

Mfr description
A2060NP OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought