Motion
60SSCLCP
60SS "304" CONN LINK CP TYPE TSUBAKI
Mi Item #08727783
MFR #60SSCLCP
Price$26.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60SS "304" CONN LINK CP TYPE TSUBAKI
Mi Item #08727783
MFR #60SSCLCP

Mfr description
60SS "304" CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.17/each

Specifications

Dimensions

  • Pin Diameter
    0.312 in
  • Plate Thickness
    0.156 in
  • Weight
    0.32 lb

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)