Motion
A2040SSOL

TSUBAKI (UST)
A2040SSOL

A2040SSOL
MI ITEM #08727785
MFR #A2040SSOL
List Price$46.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2040SSOL

A2040SSOL
MI ITEM #08727785
MFR #A2040SSOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.23/each for your price

Overview

Mfr description
A2040SS "304" OFFSET LINK

Specifications

  • Number Of Strands Across
    2
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.562 in
  • Series
    160
  • Standards Met
    ASME B29
  • Weight
    3 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Plate Thickness
    0.250 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text