Motion
A2050SSCLSC

TSUBAKI (UST)
A2050SSCLSC

A2050SSCLSC
Mi Item #08727787
MFR #A2050SSCLSC
Price$21.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2050SSCLSC

A2050SSCLSC
Mi Item #08727787
MFR #A2050SSCLSC

Mfr description
A2050SS "304" S.C. CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.05/each

Specifications

Dimensions

  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.200 in
  • Plate Thickness
    0.094 in
  • Weight
    0.05 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)