1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
A2060SSCLSC
A2060SSCLSC
MI ITEM #
08727788
MFR #
A2060SSCLSC
Price
$34.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain and Accessories
TSUBAKI (UST) A2060SSCLSC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
A2060SSCLSC
A2060SSCLSC
MI ITEM #
08727788
MFR #
A2060SSCLSC
Mfr description
A2060SS "304" C/L "SC" TYPE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$34
.49
/each
Add to Cart
Specifications
Dimensions
Link Plate Thickness
0.187 in
Pin Diameter
0.129 in
Weight
0.007 lb
Details
Corrosion Resistant
Not Corrosion-Resistant
Number Of Strands
1
Number Of Strands Across
1
Product Type
Roller Chain Links
Standards Met
ASME B29
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items