Motion
C2040SSCLCP

TSUBAKI (UST)
C2040SSCLCP

C2040SSCLCP
MI ITEM #08727790
MFR #C2040SSCLCP
Price$20.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040SSCLCP

C2040SSCLCP
MI ITEM #08727790
MFR #C2040SSCLCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.38/each

Specifications

Dimensions

  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.129 in
  • Roller Diameter
    0.250 in
  • Weight
    0.007 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29

Overview

Mfr description
C2040SS "304" C.P. CONN LINK "NON STOCK"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text