Motion
C2062HSSOL

TSUBAKI (UST)
C2062HSSOL

C2062HSSOL
Mi Item #08727791
MFR #C2062HSSOL
Price$132.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2062HSSOL

C2062HSSOL
Mi Item #08727791
MFR #C2062HSSOL

Mfr description
C2062HSS "304" OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.36/each

Specifications

Dimensions

  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.401 in
  • Roller Diameter
    0.750 in
  • Weight
    0.28 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)