Motion
C2050ASOL

TSUBAKI (UST)
C2050ASOL

C2050ASOL
MI ITEM #08727794
MFR #C2050ASOL
Your Price$62.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050ASOL

C2050ASOL
MI ITEM #08727794
MFR #C2050ASOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.92/each(List $72.37)

Overview

Mfr description
C2050AS "600"OFFSET LINK

Specifications

  • Number Of Strands Across
    1
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.326 in
  • Standards Met
    ASME B29
  • Weight
    0.14 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text