Motion
C2080HASR50

TSUBAKI (UST)
C2080HASR50

C2080HASR50
MI ITEM #08727799
MFR #C2080HASR50
List Price$324.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HASR50

C2080HASR50
MI ITEM #08727799
MFR #C2080HASR50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$324.62/ft for your price

Overview

Mfr description
C2080HAS "600" RIV 50 FT REEL

Specifications

  • Series
    Double Pitch
  • Chain Size & Pitch
    2080 / 2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    50 ft
  • Material Specification
    Type 600
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Plate Height
    0.906 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.625 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    596 lb
  • Chain Number & Pitch
    2080 / 2 in
  • Roller Width
    0.625 in
  • Weight
    1.39 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text