Overview
Mfr description
C2062HAS "600" OFFSET LK OVERSIZE ROLLER
Specifications
- Link Plate Thickness0.125 in
- Series100
- Standards MetASME B29
- Weight0.004 lb
- Corrosion ResistantNot Corrosion-Resistant
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data