Specifications
Dimensions
- Weight0.007 lb
Details
- Corrosion ResistantNot Corrosion-Resistant
- Product TypeRoller Chain Links
- Series140
- Standards MetASME B29
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)