Motion
TN1143P
TN1143P
Mi Item #08727813
MFR #TN1143P
Price$164.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TN1143P
Mi Item #08727813
MFR #TN1143P

Mfr description
TN1143-P GRAY 10' LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.98/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    1.60 lb

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Plastic / Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Specialty
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)