Motion
TS1016SS-PA

TSUBAKI (UST)
TS1016SS-PA

TS1016SS-PA
Mi Item #08727818
MFR #TS1016SS-PA
Price$404.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
TS1016SS-PA

TS1016SS-PA
Mi Item #08727818
MFR #TS1016SS-PA

Mfr description
TS1016SS-PA BASE - 304 SS SLAT 304 SS 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.08/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    2.48 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Specialty
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)