Motion
C2060HSSD52L1

TSUBAKI (UST)
C2060HSSD52L1

C2060HSSD52L1
Mi Item #08727821
MFR #C2060HSSD52L1
Price$294.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HSSD52L1

C2060HSSD52L1
Mi Item #08727821
MFR #C2060HSSD52L1

Mfr description
C2060HSS "304" RIV 2L/D5 (1/2") 10'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.78/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Overall Length
    1 ft
  • Roller Width
    0.500 in
  • Weight
    1.30 lb

Details

  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Double Pitch
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)