Overview
Mfr description
C2060HSS D-5 (C/L 1/2") PER DWG:
Specifications
- Link Plate Thickness0.060 in
- Series200
- Standards MetASME B29
- Weight0.008 lb
- Corrosion ResistantNot Corrosion-Resistant
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data