Motion
80-2WK2CL

TSUBAKI (UST)
80-2WK2CL

80-2WK2CL
MI ITEM #08727823
MFR #80-2WK2CL
Your Price$51.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-2WK2CL

80-2WK2CL
MI ITEM #08727823
MFR #80-2WK2CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.38/each(List $59.09)

Overview

Mfr description
80-2 WK-2 CONN LINK CP

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    Bent - Two Sides
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Number Of Holes
    2
  • Hole Diameter
    0.268 in
  • Pin Diameter
    0.312 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    WK-2
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Standards Met
    ASME B29
  • Weight
    0.22 lb
  • Number Of Strands
    2
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text