Motion
35WK2CL
35WK2CL
MI ITEM #08727827
MFR #35WK2CL
List Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35WK2CL
MI ITEM #08727827
MFR #35WK2CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.75/each for your price

Overview

Mfr description
35 WK-2 CONN LINK SC TYPE

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    Bent - Two Sides
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    2
  • Hole Diameter
    0.102 in
  • Pin Diameter
    0.141 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    WK-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Standards Met
    ASME B29
  • Weight
    0.01 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text