Motion
80-2D1CL
80-2D1CL
Mi Item #08727830
MFR #80-2D1CL
Price$52.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80-2D1CL
Mi Item #08727830
MFR #80-2D1CL

Mfr description
80-2 D-1 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.85/each

Specifications

Dimensions

  • Pin Diameter
    0.312 in
  • Weight
    0.40 lb

Details

  • Attachment Link Type
    One Extended Pin
  • Chain Number & Pitch
    35 / 3/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Attachment Chain Links
  • Series
    D-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)