Motion
41SA1RL
41SA1RL
MI ITEM #08727832
MFR #41SA1RL
Your Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
41SA1RL
MI ITEM #08727832
MFR #41SA1RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.60/each(List $4.14)

Overview

Mfr description
41 SA-1 ROLLER LINK

Specifications

  • Link Type
    Roller
  • Attachment Link Type
    Straight - One Side
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Hole Diameter
    0.141 in
  • Roller Diameter
    0.306 in
  • Inside Width
    0.251 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    SA-1
  • Chain Number & Pitch
    40 / 1/2 in
  • Standards Met
    ASME B29
  • Weight
    0.02 lb
  • Roller Width
    0.251 in
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text