Motion
80K12LRL
Attachment Chain Link - K-1 Attachment, Carbon Steel Material
MI ITEM #08727835
MFR #80K12LRL
Price$206.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Chain Link - K-1 Attachment, Carbon Steel Material
MI ITEM #08727835
MFR #80K12LRL

Mfr description
80 RIV 2L/K-1 ON ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.80/ft

Specifications

Dimensions

  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Overall Length
    1 ft
  • Pitch
    1 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    2.19 lb

Details

  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    80K12LRL
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Product Type
    Attachment Chain Links
  • Series
    K-1
  • Standards Met
    ASME B29
  • Working Load Capacity
    2400 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)