Motion
80D32LR50

TSUBAKI (UST)
80D32LR50

80D32LR50
MI ITEM #08727836
MFR #80D32LR50
Price$192.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80D32LR50

80D32LR50
MI ITEM #08727836
MFR #80D32LR50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.38/ft

Specifications

Dimensions

  • Extended Pin Projection
    0.752 in
  • Inside Width
    0.625 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    2.04 lb

Details

  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    D-3
  • Standards Met
    ASME B29
  • Working Load Capacity
    2400 lb

Overview

Mfr description
80 RIV 2L/D-3 "SEE" 80D32LR25 IN STOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought