Motion
80-2WSA2CL

TSUBAKI (UST)
80-2WSA2CL

Attachment Chain Link - WSA-2 Attachment, Carbon Steel Material
Mi Item #08727837
MFR #80-2WSA2CL
Price$51.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-2WSA2CL

Attachment Chain Link - WSA-2 Attachment, Carbon Steel Material
Mi Item #08727837
MFR #80-2WSA2CL

Mfr description
80-2 WSA-2 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.26/each

Specifications

Dimensions

  • Hole Diameter
    0.268 in
  • Pin Diameter
    0.312 in
  • Weight
    0.18 lb

Details

  • Attachment Link Number
    WSA-2
  • Attachment Link Type
    Straight - One Side
  • Chain Number
    80
  • Chain Number & Pitch
    40 / 1/2 in
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Attachment Chain Links
  • Series
    WSA-2
  • Standards Met
    ASME B29
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)