Motion
C2040K2CLCP

TSUBAKI (UST)
C2040K2CLCP

C2040K2CLCP
MI ITEM #08727851
MFR #C2040K2CLCP
Your Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040K2CLCP

C2040K2CLCP
MI ITEM #08727851
MFR #C2040K2CLCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.50/each(List $13.23)

Overview

Mfr description
C2040 K-2 CONN LINK CP TYPE

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    Bent - Two Sides
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    2
  • Hole Diameter
    0.142 in
  • Pin Diameter
    0.156 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    K-2
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Standards Met
    ASME B29
  • Weight
    0.04 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought