Motion
C2050D1CLCP

TSUBAKI (UST)
C2050D1CLCP

Attachment Chain Link - D-1 Attachment, Carbon Steel Material
Mi Item #08727859
MFR #C2050D1CLCP
Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050D1CLCP

Attachment Chain Link - D-1 Attachment, Carbon Steel Material
Mi Item #08727859
MFR #C2050D1CLCP

Mfr description
C2050 D-1 CONN LINK CP TYPE MTO ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.79/each

Specifications

Dimensions

  • Pin Diameter
    0.200 in
  • Pitch
    1-1/4 in
  • Weight
    0.07 lb

Details

  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Number
    C2050
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    C2050D1CLCP
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    D-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)