Motion
C2080HD1CL

TSUBAKI (UST)
C2080HD1CL

C2080HD1CL
Mi Item #08727861
MFR #C2080HD1CL
Price$27.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HD1CL

C2080HD1CL
Mi Item #08727861
MFR #C2080HD1CL

Mfr description
C2080H D-1 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.49/each

Specifications

Dimensions

  • Pin Diameter
    0.312 in
  • Weight
    0.28 lb

Details

  • Attachment Link Type
    One Extended Pin
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    D-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)