Motion
C2082HSA1RL

TSUBAKI (UST)
C2082HSA1RL

C2082HSA1RL
MI ITEM #08727874
MFR #C2082HSA1RL
Price$55.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082HSA1RL

C2082HSA1RL
MI ITEM #08727874
MFR #C2082HSA1RL

Mfr description
C2082H SA-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.25/each

Specifications

Dimensions

  • Hole Diameter
    0.406 in
  • Inside Width
    0.625 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.625 in
  • Weight
    0.44 lb

Details

  • Attachment Link Type
    Straight - One Side
  • Chain Number & Pitch
    2030 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Product Type
    Attachment Chain Links
  • Series
    SA-1
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)