Motion
C2122HA2RL

TSUBAKI (UST)
C2122HA2RL

C2122HA2RL
MI ITEM #08727902
MFR #C2122HA2RL
Price$145.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2122HA2RL

C2122HA2RL
MI ITEM #08727902
MFR #C2122HA2RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.41/each

Specifications

Dimensions

  • Hole Diameter
    0.386 in
  • Inside Width
    1 in
  • Roller Diameter
    1.750 in
  • Roller Width
    1.000 in
  • Weight
    1.53 lb

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Product Type
    Attachment Chain Links
  • Series
    A-2
  • Standards Met
    ASME B29

Overview

Mfr description
C2122H A-2 ROLLER LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought