Motion
C2120HK1RL

TSUBAKI (UST)
C2120HK1RL

Attachment Chain Link - K-1 Attachment, Carbon Steel Material
Mi Item #08727906
MFR #C2120HK1RL
Price$165.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2120HK1RL

Attachment Chain Link - K-1 Attachment, Carbon Steel Material
Mi Item #08727906
MFR #C2120HK1RL

Mfr description
C2120H K-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.46/each

Specifications

Dimensions

  • Hole Diameter
    0.386 in
  • Inside Width
    1 in
  • Pitch
    3 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.000 in
  • Weight
    1.10 lb

Details

  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Number
    C2120H
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Type
    Attachment Chain
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Manufacturer Catalog Number
    C2120HK1RL
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Product Type
    Attachment Chain Links
  • Series
    K-1
  • Standards Met
    ASME B29
  • Type
    Attachment Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)