Motion
C2122HSK2RL

TSUBAKI (UST)
C2122HSK2RL

Attachment Chain Link - K-2 Attachment, Carbon Steel Material
MI ITEM #08727914
MFR #C2122HSK2RL
Price$217.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2122HSK2RL

Attachment Chain Link - K-2 Attachment, Carbon Steel Material
MI ITEM #08727914
MFR #C2122HSK2RL

Mfr description
C2122H SK-2 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.48/each

Specifications

Dimensions

  • Hole Diameter
    0.386 in
  • Inside Width
    1 in
  • Pitch
    3-1/2 in
  • Roller Diameter
    1.750 in
  • Roller Width
    1.000 in
  • Weight
    1.91 lb

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Straight - Two Sides
  • Chain Number
    C2122H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Type
    Attachment Chain
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Manufacturer Catalog Number
    C2122HSK2RL
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Product Type
    Attachment Chain Links
  • Series
    SK-2
  • Standards Met
    ASME B29
  • Type
    Attachment Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)