Motion
80ASD1CL
80ASD1CL
MI ITEM #08727915
MFR #80ASD1CL
Price$71.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80ASD1CL
MI ITEM #08727915
MFR #80ASD1CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.44/each

Specifications

Dimensions

  • Pin Diameter
    0.312 in
  • Weight
    0.21 lb

Details

  • Attachment Link Type
    One Extended Pin
  • Chain Number & Pitch
    2080 / 2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    D-1
  • Standards Met
    ASME B29

Overview

Mfr description
80AS D-1 CONN LINK CP TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought