Motion
80ASD3CL
80ASD3CL
MI ITEM #08727916
MFR #80ASD3CL
List Price$92.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80ASD3CL
MI ITEM #08727916
MFR #80ASD3CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.92/each for your price

Overview

Mfr description
80AS D-3 CONN LINK CP TYPE

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    Two Extended Pins
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Pin Diameter
    0.312 in
  • Corrosion Resistant
    Corrosion Resistant
  • Series
    D-3
  • Chain Number & Pitch
    60 / 3/4 in
  • Standards Met
    ASME B29
  • Weight
    0.21 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text