Motion
80ASRL
80ASRL
MI ITEM #08727917
MFR #80ASRL
List Price$52.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80ASRL
MI ITEM #08727917
MFR #80ASRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.90/each for your price

Overview

Mfr description
80AS PLAIN ROLLER LINK

Specifications

  • Material
    Stainless Steel
  • Roller Diameter
    0.625 in
  • Inside Width
    0.625 in
  • Corrosion Resistant
    Corrosion Resistant
  • Chain Number & Pitch
    41 / 1/2 in
  • Standards Met
    ASME B29
  • Weight
    0.14 lb
  • Roller Width
    0.625 in
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text