Motion
35NPSA1CL

TSUBAKI (UST)
35NPSA1CL

Attachment Chain Link - SA-1 Attachment, Carbon Steel Material
MI ITEM #08727929
MFR #35NPSA1CL
Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35NPSA1CL

Attachment Chain Link - SA-1 Attachment, Carbon Steel Material
MI ITEM #08727929
MFR #35NPSA1CL

Mfr description
35NP SA-1 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.43/each

Specifications

Dimensions

  • Hole Diameter
    0.102 in
  • Pin Diameter
    0.141 in
  • Pitch
    3/8 in
  • Weight
    0.01 lb

Details

  • Attachment Link Number
    SA-1
  • Attachment Link Type
    Straight - One Side
  • Chain Number
    35
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    35NPSA1CL
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    SA-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)