Motion
80NPWK2CL

TSUBAKI (UST)
80NPWK2CL

80NPWK2CL
MI ITEM #08727937
MFR #80NPWK2CL
Price$39.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80NPWK2CL

80NPWK2CL
MI ITEM #08727937
MFR #80NPWK2CL

Mfr description
80NP WK-2 WIDE CONTOUR CP TYPE C/L
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.64/each

Specifications

Dimensions

  • Hole Diameter
    0.268 in
  • Pin Diameter
    0.312 in
  • Weight
    0.22 lb

Details

  • Attachment Link Type
    Bent - Two Sides
  • Chain Number & Pitch
    2040 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    WK-2
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)