Motion
C2080HASSK1CL

TSUBAKI (UST)
C2080HASSK1CL

C2080HASSK1CL
Mi Item #08727944
MFR #C2080HASSK1CL
Price$125.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HASSK1CL

C2080HASSK1CL
Mi Item #08727944
MFR #C2080HASSK1CL

Mfr description
C2080HAS SK-1 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.11/each

Specifications

Dimensions

  • Hole Diameter
    0.406 in
  • Pin Diameter
    0.312 in
  • Weight
    0.37 lb

Details

  • Attachment Link Type
    Straight - Two Sides
  • Chain Number & Pitch
    10B / 5/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    SK-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)