Motion
C2080HASSK2CL

TSUBAKI (UST)
C2080HASSK2CL

C2080HASSK2CL
MI ITEM #08727945
MFR #C2080HASSK2CL
List Price$138.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HASSK2CL

C2080HASSK2CL
MI ITEM #08727945
MFR #C2080HASSK2CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.35/each for your price

Overview

Mfr description
C2080HAS SK-2 CONN LINK CP TYPE

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    Straight - Two Sides
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    2
  • Hole Diameter
    0.268 in
  • Pin Diameter
    0.312 in
  • Corrosion Resistant
    Corrosion Resistant
  • Series
    SK-2
  • Chain Number & Pitch
    10B / 5/8 in
  • Standards Met
    ASME B29
  • Weight
    0.37 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text