Motion
C2080HASRL

TSUBAKI (UST)
C2080HASRL

C2080HASRL
MI ITEM #08727949
MFR #C2080HASRL
List Price$97.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HASRL

C2080HASRL
MI ITEM #08727949
MFR #C2080HASRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.69/each for your price

Overview

Mfr description
C2080HAS ROLLER LINK

Specifications

  • Material
    Stainless Steel
  • Roller Diameter
    0.625 in
  • Inside Width
    0.625 in
  • Corrosion Resistant
    Corrosion Resistant
  • Chain Number & Pitch
    40 / 1/2 in
  • Standards Met
    ASME B29
  • Weight
    0.23 lb
  • Roller Width
    0.625 in
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text