Specifications
Dimensions
- Inside Width0.375 in
- Roller Diameter0.750 in
- Roller Width0.375 in
- Weight0.10 lb
Details
- Chain Number & Pitch12B / 3/4 in
- Corrosion ResistantCorrosion Resistant
- MaterialStainless Steel
- Product TypeAttachment Chain Links
- Standards MetASME B29
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)