Motion
B 2 1/4
Split Taper Bushing - B Bushing, 2-1/4 in Bore, 3.6875 in Flg OD, 1.9375 in LTB, Steel Material
MI ITEM #08727985
MFR #B 2 1/4
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - B Bushing, 2-1/4 in Bore, 3.6875 in Flg OD, 1.9375 in LTB, Steel Material
MI ITEM #08727985
MFR #B 2 1/4

Mfr description
B 2-1/4 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Bushing Size
    B
  • Flange Outside Diameter  
    3.6875 in
  • Length Through Bore  
    1.9375 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)